Pipette Tips, PK 200
Mfr # 2028
Zoro # G812484002
product price: $86.39
/pk 200, $0.43/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Capacity - Minimum
0.1 ul
Configuration
Individually Wrapped
Disposability
Single-Use
Capacity - Maximum
1,250 ul
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2028
Zoro #
G812484002
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
3 3/8 in
Overall Diameter
5/16 in
Details
Item
Pipette Tip
Material
Polypropylene
Capacity - Minimum
0.1 ul
Configuration
Individually Wrapped
Disposability
Single-Use
Capacity - Maximum
1,250 ul
Color
Clear
Includes Filter
No Filter
For Pipette Type
MLA Pipettor
Sterility
Sterile
Compatible Product Type
MLA Pipette, Ovation Pipette
Description
Pipette Tips, PK 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.