Zoro Homepage

Pipette Tips, PK 35

  • Mfr # 9050

  • Zoro # G012533074


product price: $26.99
/pk 35, $0.77/ea

Key Features

Disposability
Single-Use
Color
Clear
Capacity - Minimum
1 ul
Material
Polypropylene
Compatible Product Type
Ergonomic Pipetting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9050
Zoro #
G012533074
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
7/8 in
Overall Height
8 in

Details

Item
Pipette Tip
Disposability
Single-Use
Color
Clear
Capacity - Minimum
1 ul
Material
Polypropylene
Compatible Product Type
Ergonomic Pipetting
For Pipette Type
MLA Pipettor
Sterility
Non-Sterile
Capacity - Maximum
10 mL
Includes Filter
No Filter
Configuration
Bulk Bag

Description

Pipette Tips, PK 35

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.