Zoro Homepage

Pipette Tips, PK 600

  • Mfr # 9026

  • Zoro # G912533105


product price: $56.89
/pk 600, $0.09/ea

Key Features

Configuration
Preconfigured Rack
For Pipette Type
Universal
Material
Polypropylene
Disposability
Single-Use
Compatible Product Type
MLA Pipette, Ovation Pipette
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9026
Zoro #
G912533105
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
5/16 in
Overall Height
3 3/8 in

Details

Item
Pipette Tip
Configuration
Preconfigured Rack
For Pipette Type
Universal
Material
Polypropylene
Disposability
Single-Use
Compatible Product Type
MLA Pipette, Ovation Pipette
Capacity - Minimum
0.1 ul
Color
Clear
Capacity - Maximum
1,250 ul
Includes Filter
No Filter
Sterility
Non-Sterile

Description

Pipette Tips, PK 600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.