Zoro Homepage

Power Supply, Plastic

  • Mfr # 9020-9005

  • Zoro # G812533175


product price: $87.69
/ea
Free Shipping & Returns

Key Features

Compatible Product Type
Pipette Controller
Overall Height
59 mm
Overall Length
35 mm
Material
Plastic
Includes
International Wall Adapters, Power Supply, USB C Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9020-9005
Zoro #
G812533175
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
59 mm
Overall Length
35 mm

Details

Item
Power Supply
Compatible Product Type
Pipette Controller
Material
Plastic
Includes
International Wall Adapters, Power Supply, USB C Cable
Product Type
Power Supply

Description

Power Supply,Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.