Zoro Homepage

Reagent Reservoir, 50mL, PK200

  • Mfr # 229291

  • Zoro # G4686893


product price: $128.99
/pk 200, $0.64/ea
Free Shipping & Returns

Key Features

Type
Sterile
Material of Construction
Polystyrene
Special Features
V-Bottom
For Use With
Pipettors
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
229291
Zoro #
G4686893
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
1 in
Overall Height
1 1/8 in
Overall Length
4 1/4 in

Details

Type
Sterile
Material of Construction
Polystyrene
Special Features
V-Bottom
For Use With
Pipettors
Item
Reagent Reservoir
Color
White
Capacity
50ml
Capacity - Maximum
50 mL
Disposability
Single-Use
Individually Wrapped
Bulk Packaged
Number of Compartments
1
Sterility
Sterile
Material
Polystyrene
Number of Channels
1
Compatible Product Type
Pipettor

Description

Reagent Reservoir, Sterile, Material of Construction Polystyrene, Capacity 50mLColor White, Special Features V-Bottom, For Use With PipettorsPackage Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.