Replacement Battery Cover, Plastic
Mfr # 9020-4002
Zoro # G912533266
product price: $33.15
/eaKey Features
Product Type
Replacement Battery Cover
Overall Height
80 mm
Overall Length
55 mm
Material
Plastic
Compatible Product Type
Pipette Controller
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9020-4002
Zoro #
G912533266
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
80 mm
Overall Length
55 mm
Details
Item
Replacement Battery Cover
Product Type
Replacement Battery Cover
Material
Plastic
Compatible Product Type
Pipette Controller
Description
Replacement Battery Cover,Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.