Replacement Filter, Plastic, PK5
Mfr # 9020-4003
Zoro # G212484138
product price: $51.89
/pk 5, $10.38/eaKey Features
Material
Plastic
Includes
(5) Filters
Overall Height
24 mm
Features
0.22 um Non-Sterile
Product Type
Replacement Filter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9020-4003
Zoro #
G212484138
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
24 mm
Overall Diameter
30 mm
Details
Item
Replacement Filter
Material
Plastic
Includes
(5) Filters
Features
0.22 um Non-Sterile
Product Type
Replacement Filter
Compatible Product Type
Pipette Controller
Description
Replacement Filter,Plastic,PK5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.