Replacement Filter, Plastic, PK5
Mfr # 9020-4004
Zoro # G312533231
product price: $68.69
/pk 5, $13.74/eaKey Features
Features
0.22 um Sterile
Compatible Product Type
Pipette Controller
Includes
(5) Filters
Overall Diameter
30 mm
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9020-4004
Zoro #
G312533231
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
30 mm
Overall Height
24 mm
Details
Item
Replacement Filter
Features
0.22 um Sterile
Compatible Product Type
Pipette Controller
Includes
(5) Filters
Material
Plastic
Product Type
Replacement Filter
Description
Replacement Filter,Plastic,PK5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.