Zoro Homepage

Replacement Filter, Plastic, PK5

  • Mfr # 9020-4005

  • Zoro # G812533281


product price: $53.29
/pk 5, $10.66/ea

Key Features

Material
Plastic
Features
0.45 um Non-Sterile
Overall Diameter
30 mm
Product Type
Replacement Filter
Includes
(5) Filters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9020-4005
Zoro #
G812533281
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
30 mm
Overall Height
24 mm

Details

Item
Replacement Filter
Material
Plastic
Features
0.45 um Non-Sterile
Product Type
Replacement Filter
Includes
(5) Filters
Compatible Product Type
Pipette Controller

Description

Replacement Filter,Plastic,PK5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.