Replacement Nozzle Cover, Plastic
Mfr # 9020-4010
Zoro # G912484087
product price: $49.19
/eaKey Features
Overall Diameter
40 mm
Product Type
Replacement Nozzle Cover
Overall Height
47 mm
Compatible Product Type
Pipette Controller
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9020-4010
Zoro #
G912484087
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
40 mm
Overall Height
47 mm
Details
Item
Replacement Nozzle Cover
Product Type
Replacement Nozzle Cover
Compatible Product Type
Pipette Controller
Material
Plastic
Description
Ali-Q Replacement Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.