Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Nozzle Insert, Silicone, PK2

  • Mfr # 9020-4008

  • Zoro # G712484058


product price: $72.79
/pk 2, $36.40/ea

Key Features

Includes
(2) Inserts
Overall Height
45 mm
Features
Silicone Nozzle Insert Seals to Serological Pipette
Material
Silicone
Overall Diameter
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9020-4008
Zoro #
G712484058
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
45 mm
Overall Diameter
15 mm

Details

Item
Replacement Nozzle Insert
Includes
(2) Inserts
Features
Silicone Nozzle Insert Seals to Serological Pipette
Material
Silicone
Product Type
Replacement Nozzle Insert
Compatible Product Type
Pipette Controller

Description

Replacement Silicone Nozzle Insert,PK2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.