Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Bottle, 1000mL, 11.5cm D, PK24

  • Mfr # 229582

  • Zoro # G3894978


product price: $109.99
/pk 24, $4.58/ea
Free Shipping & Returns

Key Features

Closure Material
HDPE
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
1,150 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
229582
Zoro #
G3894978
UPC #
-
Country of Origin
China

Dimensions

Diameter
1,150 mm
Labware Height - Metric
17.5 cm
Height
17.5cm
Depth
11.5cm
Width
11.5cm
Labware Width - Metric
11.5 cm
Labware Depth - Metric
11.5 cm
Mouth Size
Narrow
Body Diameter - Metric
1,150 mm
Overall Depth - Metric
115 mm
Overall Height - Metric
175 mm
Overall Width - Metric
115 mm

Details

Item
Roller Bottle
Closure Material
HDPE
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
1000mL
Labware Capacity - Metric
1 L
Graduation Range
100 to 1,000 mL
Graduation Subdivisions
50 mL
Bottle/Jar Shape
Round
Labware Body Material
Polystyrene
Labware Closure Material
Polyethylene (PE)
Labware Body Color
Clear
Labware Closure Liner Material
Polyethylene
Labware Closure Color
Green
Labware Basic Material
Plastic
Special Features
Large Knurled Cap for Easy Grip, Manufactured from Medical Grade Virgin Polystyrene
Sterile/Non-Sterile
Sterile
Capacity - English
33.81 fl oz
Basic Material
Plastic
Body Color
Clear
Graduation Increments - Metric
50 mL
Maximum Graduation - Metric
1 L
Capacity - Metric
1 L
Closure Liner Material
Polyethylene
Numbers of Bottles Included
24
Closure Color
Green
Clarity
Transparent
Body Material
Polystyrene
Bottle Type
Roller
Graduated
Yes
Closure Included
Yes

Description

Roller Bottle, Body Color Clear, Body Material Polystyrene, Body Diameter - Metric 1,150 mm, Bottle Type Roller, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Overall Height - Metric 175 mm, Closure Included Yes, Closure Liner Material Polyethylene, Closure Color Green, Mouth Size Narrow, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Sterile, Graduation Increments - Metric 50 mL, Closure Material HDPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.