Zoro Homepage

Roller Bottle, 2000mL, Vent, PK12

  • Mfr # 229385

  • Zoro # G4657466


product price: $80.49
/pk 12, $6.71/ea
Free Shipping & Returns

Key Features

Closure Material
HDPE
Autoclavable
No
Mouth
Wide
Shape
Cylindrical
Diameter
116.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
229385
Zoro #
G4657466
UPC #
-
Country of Origin
China

Dimensions

Diameter
116.5 mm
Labware Width - Metric
116.5 mm
Labware Height - Metric
276 mm
Width
116.5mm
Height
276mm
Labware Depth - Metric
116.5 mm
Depth
116.5mm
Mouth Size
Wide
Overall Depth - Metric
116.5 mm
Overall Width - Metric
116.5 mm
Overall Height - Metric
276 mm
Body Diameter - Metric
116.5 mm

Details

Item
Roller Bottle
Closure Material
HDPE
Autoclavable
No
Mouth
Wide
Shape
Cylindrical
Capacity
2,000mL
Labware Body Material
Polystyrene
Labware Capacity - Metric
2 L
Labware Body Color
Clear
Labware Closure Material
Polypropylene
Labware Closure Color
Green
Bottle/Jar Shape
Cylindrical
Labware Basic Material
Plastic
Special Features
Large Knurled Cap for Easy Grip, Manufactured from Medical Grade Virgin Polystyrene, Tissue Culture Treated Roller Bottles Have Uniform Hydrophilic Surface Ideal for Consistent Cell Attachment, Vented Cap for Open Systems
Graduation Subdivisions
50 mL
Graduation Range
100 to 2,000 mL
Sterile/Non-Sterile
Sterile
Closure Included
Yes
Graduation Increments - Metric
50 mL
Clarity
Transparent
Capacity - Metric
2 L
Maximum Graduation - Metric
2 L
Bottle Type
Roller
Closure Color
Green
Graduated
Yes
Body Color
Clear
Capacity - English
67.62 fl oz
Numbers of Bottles Included
12
Body Material
Polystyrene
Basic Material
Plastic

Description

Roller Bottle, Body Color Clear, Body Material Polystyrene, Body Diameter - Metric 116.5 mm, Bottle Type Roller, Capacity - Metric 2 L, Capacity - English 67.62 fl oz, Overall Height - Metric 276 mm, Clarity Transparent, Closure Included Yes, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Sterile, Graduation Increments - Metric 50 mL, Closure Material HDPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.