Roller Bottle Cap, Green, 45mm, PK24
Mfr # 229391
Zoro # G3894950
product price: $36.69
/pk 24, $1.53/eaKey Features
Closure Material
HDPE
Autoclavable
No
Mouth
Narrow
Diameter
53 mm
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
229391
Zoro #
G3894950
UPC #
-
Country of Origin
China
Dimensions
Diameter
53 mm
Neck Size
45mm
Screw Closure Size
45-25 mm
Mouth Size
Narrow
Details
Item
Cap
Closure Material
HDPE
Autoclavable
No
Mouth
Narrow
Color
Green
Labware Closure Type
Screw On
Special Features
Vented Cap
Labware Closure Color
Green
Labware Closure Material
HDPE
Product Type
Screw On Cap
Vented
Yes
Closure Color
Green
Closure Liner Design
Molded-In Seal Ring
Septa Included
No
Closure Type
Bottle Cap
Closure Liner Material
Unlined
Description
Cap, Diameter 53 mm, Screw Closure Size 45-25 mm, Closure Material HDPE, Product Type Screw On Cap, Closure Color Green, Closure Liner Material Unlined, Closure Type Bottle Cap, Autoclavable No, Septa Included No, Vented Yes, Mouth Size Narrow, Standards Not Applicable, Special Features Vented Cap, Closure Liner Design Molded-In Seal Ring, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.