Zoro Homepage

Seal Kit 2-3uL Micro D-Tipper Pipette

  • Mfr # 9075

  • Zoro # G612533474


product price: $25.35
/ea

Key Features

Material
Polypropylene
Compatible Manufacturer Model Number
Ovation and MLA
Capacity - Maximum
3 ul
Color
Black
Manufacturer Warranty Length
2 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9075
Zoro #
G612533474
UPC #
-
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
2 mo

Details

Item
Seal Kit
Material
Polypropylene
Compatible Manufacturer Model Number
Ovation and MLA
Capacity - Maximum
3 ul
Color
Black
Disposability
Single-Use
Product Type
Seal Kit
Capacity - Minimum
1 ul
Features
For 2-3 ul Micro D-Tipper Pipette
Compatible Product Type
MLA Micro D-Tipper

Description

Seal Kit, Color Black, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.