Zoro Homepage

Seal Kit 4ul Micro D-Tipper Pipette

  • Mfr # 9076

  • Zoro # G012483829


product price: $25.35
/ea

Key Features

Compatible Manufacturer Model Number
Ovation and MLA
Material
Polypropylene
Capacity - Minimum
3 ul
Product Type
Seal Kit
Disposability
Single-Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9076
Zoro #
G012483829
UPC #
-
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
2 mo

Details

Item
Seal Kit
Compatible Manufacturer Model Number
Ovation and MLA
Material
Polypropylene
Capacity - Minimum
3 ul
Product Type
Seal Kit
Disposability
Single-Use
Compatible Product Type
MLA Micro D-Tipper
Capacity - Maximum
4 ul
Features
For 4 ul Micro D-Tipper Pipette
Color
Black

Description

Seal Kit, Color Black, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.