Zoro Homepage

Seal Kit 5-10uL Micro D-Tipper Pipette

  • Mfr # 9077

  • Zoro # G312483789


product price: $25.35
/ea

Key Features

Features
For 5-10 ul Micro D-Tipper Pipette
Disposability
Single-Use
Color
Black
Compatible Manufacturer Model Number
Ovation and MLA
Capacity - Minimum
5 ul
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9077
Zoro #
G312483789
UPC #
-
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
2 mo

Details

Item
Seal Kit
Features
For 5-10 ul Micro D-Tipper Pipette
Disposability
Single-Use
Color
Black
Compatible Manufacturer Model Number
Ovation and MLA
Capacity - Minimum
5 ul
Product Type
Seal Kit
Compatible Product Type
MLA Micro D-Tipper
Capacity - Maximum
10 ul
Material
Polypropylene

Description

Seal Kit, Color Black, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.