Zoro Homepage

Seal Kit 6-10mL Models

  • Mfr # 9095

  • Zoro # G612533498


product price: $28.29
/ea

Key Features

Color
Black
Features
For 6-10 mL Models
Compatible Manufacturer Model Number
Ovation and MLA
Compatible Product Type
MLA Macro
Capacity - Maximum
10 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9095
Zoro #
G612533498
UPC #
-
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
2 mo

Details

Item
Seal Kit
Color
Black
Features
For 6-10 mL Models
Compatible Manufacturer Model Number
Ovation and MLA
Compatible Product Type
MLA Macro
Capacity - Maximum
10 mL
Product Type
Seal Kit
Capacity - Minimum
6 mL
Disposability
Single-Use
Material
Polypropylene

Description

Seal Kit, Color Black, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.