
Seal Kit for 121-200uL Pipette
Mfr # 9033
Zoro # G912533327
product price: $21.35
/eaKey Features
Material
Polypropylene
Compatible Product Type
MLA D-Tipper, MLA Precision
Capacity - Maximum
200 ul
Product Type
Seal Kit
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9033
Zoro #
G912533327
UPC #
-
Country of Origin
United States
Dimensions
Manufacturer Warranty Length
2 mo
Details
Item
Seal Kit
Material
Polypropylene
Compatible Product Type
MLA D-Tipper, MLA Precision
Capacity - Maximum
200 ul
Product Type
Seal Kit
Color
Black
Features
For 121-200 ul Pipettes
Compatible Manufacturer Model Number
Ovation and MLA
Capacity - Minimum
121 ul
Disposability
Single-Use
Description
Seal Kit, Color Black, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.