Seal Kit Macro 1-5mL Pipette
Mfr # 9093
Zoro # G512483749
product price: $27.69
/eaKey Features
Compatible Manufacturer Model Number
Ovation and MLA
Material
Polypropylene
Capacity - Maximum
5 mL
Compatible Product Type
MLA Macro, MLA Macro Selectable
Disposability
Single-Use
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9093
Zoro #
G512483749
UPC #
-
Country of Origin
United States
Dimensions
Manufacturer Warranty Length
2 mo
Details
Item
Seal Kit
Compatible Manufacturer Model Number
Ovation and MLA
Material
Polypropylene
Capacity - Maximum
5 mL
Compatible Product Type
MLA Macro, MLA Macro Selectable
Disposability
Single-Use
Capacity - Minimum
1 mL
Product Type
Seal Kit
Color
Black
Description
Seal Kit, Color Black, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.