Zoro Homepage

Seal Lubricant

  • Mfr # 9030

  • Zoro # G512486221


product price: $17.29
/ea

Key Features

Material
Silicone
Manufacturer Warranty Length
2 mo
Compatible Product Type
Pipette Seal
Color
Clear
Product Type
Seal Lubricant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9030
Zoro #
G512486221
UPC #
-
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
2 mo

Details

Item
Seal Lubricant
Material
Silicone
Compatible Product Type
Pipette Seal
Color
Clear
Product Type
Seal Lubricant
Disposability
Single-Use
Compatible Manufacturer Model Number
Ovation and MLA

Description

Seal Lubricant, Color Clear, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.