Zoro Homepage

Serological Pipet, 100mL, PK50

  • Mfr # 229220B

  • Zoro # G4684617


product price: $170.99
/pk 50, $3.42/ea
Free Shipping & Returns

Key Features

Material
Polystyrene
Capacity
100 mL
Length
345 mm
Graduation Range
10 to 100mL
Material of Construction
Polystyrene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
229220B
Zoro #
G4684617
UPC #
-
Country of Origin
China

Dimensions

Length
345 mm
Overall Length
345 mm

Details

Material
Polystyrene
Capacity
100 mL
Graduation Range
10 to 100mL
Material of Construction
Polystyrene
Graduation Subdivisions
1 mL
Special Features
Bag, Individually Wrapped
Band Color
Pink
Item
Serological Pipette
Product Type
Serological Pipette
Capacity - Maximum
100 mL
Individually Wrapped
Individually Wrapped
Pipette Type
Serological
Graduation Increments
1 mL

Description

Serological Pipette, Capacity 100 mL, Graduation Range 10 to 100mL, Material of Construction Polystyrene, Graduation Subdivisions 1 mL, Length 345 mm, Band Color Pink, Special Features Bag, Individually Wrapped, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.