Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Serological Pipet, 25mL, Short, PK100

  • Mfr # 229226B

  • Zoro # G4705897


product price: $66.39
/pk 100, $0.66/ea

Key Features

Material
Polystyrene
Capacity
25 mL
Length
235 mm
Material of Construction
Polystyrene
Graduation Range
4 to 25mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
229226B
Zoro #
G4705897
UPC #
-
Country of Origin
China

Dimensions

Length
235 mm
Overall Length
235 mm

Details

Material
Polystyrene
Capacity
25 mL
Material of Construction
Polystyrene
Graduation Range
4 to 25mL
Item
Serological Pipette
Type
Short
Band Color
Red
Negative Graduations
-10 mL
Special Features
Bag, Individually Wrapped
Graduation Subdivisions
0.5 mL
Product Type
Serological Pipette
Capacity - Maximum
25 mL
Graduation Increments
0.5 mL
Pipette Type
Short
Individually Wrapped
Individually Wrapped

Description

Serological Pipette, Short, Capacity 25 mL, Graduation Range 4 to 25mL, Material of Construction Polystyrene, Graduation Subdivisions 0.5 mL, Negative Graduations -10 mL, Length 235 mm, Band Color Red, Special Features Bag, Individually Wrapped, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.