Shop CELLTREAT
See all product information
Create Account
Serological Pipet
- Mfr # 4090-0005
- Zoro # G612484233
product price:Â
$
44.99
/pk of 200, $0.22/ea
Key Features
Material
Polystyrene
Color
Clear
Negative Graduations
3 mL
Product Type
Serological Pipette
Pipette Type
Serological
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4090-0005
- Zoro #
- G612484233
- UPC #
- -
- Country of Origin
- China
- Material
- Polystyrene
- Color
- Clear
- Item
- Serological Pipette
- Negative Graduations
- 3 mL
- Product Type
- Serological Pipette
- Pipette Type
- Serological
- Sterility
- Sterile
- Individually Wrapped
- Individually Wrapped
- Accuracy - Maximum
- 2 %
- Compatible Manufacturer Model Number
- 2100-0003, 2100-1005
- Capacity - Maximum
- 5 mL
- Graduation Increments
- 0.1 mL
- Compatible Product Type
- Pipette Controller
- Shell Material
- Polystyrene
- Wire Color
- Clear
- Traction Material
- Polystyrene
Description
Serological Pipette, Negative Graduations 3 mL, Package Quantity 200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.