Serological Pipet
- Mfr # 4290-0050
- Zoro # G212484206
product price:Â
$
116.99
/pk of 100, $1.17/ea
Free Shipping & Returns
Key Features
Material
Polystyrene
Color
Clear
Negative Graduations
8 mL
Sterility
Sterile
Pipette Type
Serological
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4290-0050
- Zoro #
- G212484206
- UPC #
- -
- Country of Origin
- China
Details
- Material
- Polystyrene
- Color
- Clear
- Negative Graduations
- 8 mL
- Item
- Serological Pipette
- Sterility
- Sterile
- Pipette Type
- Serological
- Graduation Increments
- 0.5 mL
- Accuracy - Maximum
- 2 %
- Product Type
- Serological Pipette
- Individually Wrapped
- Not Individually Wrapped
- Capacity - Maximum
- 50 mL
- Compatible Product Type
- Pipette Controller
- Compatible Manufacturer Model Number
- 2100-0003, 2100-0005, 2100-1005
- Shell Material
- Polystyrene
- Wire Color
- Clear
Description
Serological Pipette, Negative Graduations 8 mL, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.