Zoro Homepage

Storage Rack, White, 29.5cm L, 40cm H

  • Mfr # 230295

  • Zoro # G3895005


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Lab Rack Capacity
Holds 30 Test Tubes
Mounting Type
Magnets
Height
15 3/4 in
Autoclavable
No
Width
3 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230295
Zoro #
G3895005
UPC #
-
Country of Origin
India

Dimensions

Height
15 3/4 in
Width
3 15/16 in
Length
11 39/64 in
Overall Width
4 in
Overall Length
11 5/8 in
Overall Height
1 3/8 in
Compartment Length
11 3/8 in
Compartment Width
3 1/8 in

Details

Lab Rack Capacity
Holds 30 Test Tubes
Item
Tube Rack
Mounting Type
Magnets
Autoclavable
No
Color
White
For Use With
Pipets
Material
ABS Plastic
Number of Compartments
4
Includes
Magnets, Side Accessory Bracket
Product Type
Serological Pipette Holder
Holding Capacity
Holds 30 Test Tubes
Compatible Product Type
Serological Pipettes
Total Holding Capacity
(30) Tubes
5
3 15/16 in

Description

Item Tube Rack, Mounting Type Magnets, Number of Compartments 4, Autoclavable No, Material ABS Plastic, White, Height 15 3/4 in, Length 11 39/64 in, Width 3 15/16 in, For Use With Pipets, Includes Magnets, Side Accessory Bracket, Lab Rack Capacity Holds 30 Test Tubes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.