Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Syringe Filter, PVDF, 0.45um, 30mm, PK100

  • Mfr # 229774

  • Zoro # G7920762


product price: $133.18
/pk 100, $1.33/ea
Free Shipping & Returns

Key Features

Max. Pressure
75 psi
Inlet Connection
Female Luer Lock
Membrane Dia.
25 mm
Housing Dia.
30 mm
Pore Size
0.45 um
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
229774
Zoro #
G7920762
UPC #
-
Country of Origin
China

Dimensions

Membrane Dia.
25 mm
Housing Dia.
30 mm
Pore Size
0.45 um
Membrane Diameter
30 mm
Housing Diameter
30 mm
Tapered Outlet Connection Diameter
4 mm

Details

Max. Pressure
75 psi
Inlet Connection
Female Luer Lock
Filter Material
PVDF
Housing Material
Polypropylene
Autoclavable
No
Outlet Connection
Male Luer Slip
Item
Syringe Filter
Product Type
Syringe Filter
Inlet Connection Type
Female Luer Lock
Sterile/Non-Sterile
Non-Sterile
Maximum Operating Pressure - English
65 psi
Compatible Solutions
Non-Aggressive Aqueous and Mild Organic Solution
Inlet Connection Gender
Female
Outlet Connection Gender
Male
Maximum Operating Pressure - Metric
4.5 bar
Maximum Capacity
100 mL
Outlet Connection Type
Male Luer Slip
Compatible Product Type
Female Luer Lock Inlet, Male Luer Slip Outlet

Description

Syringe Filter, Product Type Syringe Filter, Maximum Capacity 100 mL, Housing Diameter 30 mm, Outlet Connection Gender Male, Outlet Connection Type Male Luer Slip, Membrane Diameter 30 mm, Maximum Operating Pressure - English 65 psi, Maximum Operating Pressure - Metric 4.5 bar, Sterile/Non-Sterile Non-Sterile, Inlet Connection Gender Female, Inlet Connection Type Female Luer Lock, Pore Size 0.45 um, Filter Material PVDF, Compatible Product Type Female Luer Lock Inlet, Male Luer Slip Outlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.