Zoro Homepage

Tissue Culture Treated Dish, 5mL, PK500

  • Mfr # 229635

  • Zoro # G3894637


product price: $156.99
/pk 500, $0.31/ea
Free Shipping & Returns

Key Features

Material
Polystyrene
Dimensions
35 mm x 10 mm
Working Volume Per Well
5mL
Volume Capacity
5 mL
Culture Area Per Well
8.5cm2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
229635
Zoro #
G3894637
UPC #
-
Country of Origin
China

Dimensions

Dimensions
35 mm x 10 mm
Overall Height - Metric
10 mm
Diameter - Metric
35 mm

Details

Item
Petri Dish
Material
Polystyrene
Working Volume Per Well
5mL
Volume Capacity
5 mL
Culture Area Per Well
8.5cm2
Number of Wells
1
Culture Area per Well
8.5 sq cm
Working Volume per Well
5 mL
Product Type
Petri Dish
Sterile/Non-Sterile
Sterile
RNase/DNase Free
Yes

Description

Petri Dish, Diameter - Metric 35 mm, Number of Wells 1, Material Polystyrene, Volume Capacity 5 mL, Dimensions 35 x 10 mm, Sterile/Non-Sterile Sterile, Product Type Petri Dish, Includes Not Applicable, Working Volume per Well 5 mL, Culture Area per Well 8.5 sq cm, Overall Height - Metric 10 mm, RNase/DNase Free Yes, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.