Tube Marker Porous Point, Green PK5

  • Mfr # 229405

  • Zoro # G8023224


product price:  $23.69
/pk 5, $4.74/ea

Key Features

Pen Type
Porous Point
Pen Ink Color
Green
Pen Cushion
No
Barrel Material
Plastic
Features
All-Weather, Quick-Drying Ink, Smear-Resistant Ink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
229405
Zoro #
G8023224
UPC #
-
Country of Origin
United States

Details

Ink Color
Green
Pen Type
Porous Point
Item
Tube Marker
Pen Ink Color
Green
Pen Cushion
No
Barrel Material
Plastic
Features
All-Weather, Quick-Drying Ink, Smear-Resistant Ink
Pen Grip
None
Barrel Color
White
Barrel Type
Standard
Waterproof
Waterproof
Marker Tip
Fine
Washable
Non-Washable
Marker Ink Color
Green
Marker Cap
Capped
Pen Tip
1 mm
Series
CELLTREAT
Includes Pen Cushion
Cushion Not Included
Package Type
Resealable Bag
Number of Tips
Single
Metal Detectable
Not Metal Detectable
Erasable
Non-Erasable
Toxicity
Non-Toxic
Irradiated
Non-Irradiated
Number of Markers
5
X-Ray Detectable
Not X-Ray Detectable
Number Included
5
Cleanroom Standard
Not Cleanroom Certified

Description

Tube Marker, Green, Not Applicable, Marker Tip Fine, Marker Cap Capped, Barrel Type Standard, Washable Non-Washable, Waterproof Waterproof, Standards Not Applicable, Markers Brand CELLTREAT, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.