Wobble-not Serological Pipet PK 100
Mfr # 4090-0050
Zoro # G512484227
product price: $120.99
/pk 100, $1.21/ea
Free Shipping & Returns
Key Features
Material
Polystyrene
Color
Clear
Negative Graduations
8 mL
Sterility
Sterile
Pipette Type
Serological
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4090-0050
Zoro #
G512484227
UPC #
-
Country of Origin
China
Details
Material
Polystyrene
Color
Clear
Item
Serological Pipette
Negative Graduations
8 mL
Sterility
Sterile
Pipette Type
Serological
Compatible Manufacturer Model Number
2100-0003, 2100-0005, 2100-1005
Accuracy - Maximum
2 %
Capacity - Maximum
50 mL
Graduation Increments
0.5 mL
Individually Wrapped
Individually Wrapped
Compatible Product Type
Pipette Controller
Product Type
Serological Pipette
Description
Serological Pipette, Negative Graduations 8 mL, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.