Zoro Homepage

Wobble-not Serological Pipet PK 150

  • Mfr # 4290-0025

  • Zoro # G212484183


product price: $67.69
/pk 150, $0.45/ea

Key Features

Material
Polystyrene
Color
Clear
Negative Graduations
8 mL
Individually Wrapped
Not Individually Wrapped
Graduation Increments
0.2 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4290-0025
Zoro #
G212484183
UPC #
-
Country of Origin
China

Details

Material
Polystyrene
Color
Clear
Negative Graduations
8 mL
Item
Serological Pipette
Individually Wrapped
Not Individually Wrapped
Graduation Increments
0.2 mL
Compatible Manufacturer Model Number
2100-0003, 2100-0005, 2100-1005
Compatible Product Type
Pipette Controller
Sterility
Sterile
Capacity - Maximum
25 mL
Product Type
Serological Pipette
Accuracy - Maximum
2 %
Pipette Type
Serological

Description

Serological Pipette, Negative Graduations 8 mL, Package Quantity 150

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.