Zoro Homepage

Wobble-not Serological Pipet PK 200

  • Mfr # 4090-0025

  • Zoro # G912484230


product price: $96.15
/pk 200, $0.48/ea
Free Shipping & Returns

Key Features

Material
Polystyrene
Color
Clear
Negative Graduations
8 mL
Capacity - Maximum
25 mL
Graduation Increments
0.2 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4090-0025
Zoro #
G912484230
UPC #
-
Country of Origin
China

Details

Material
Polystyrene
Color
Clear
Item
Serological Pipette
Negative Graduations
8 mL
Capacity - Maximum
25 mL
Graduation Increments
0.2 mL
Pipette Type
Serological
Product Type
Serological Pipette
Accuracy - Maximum
2 %
Compatible Manufacturer Model Number
2100-0003, 2100-0005, 2100-1005
Compatible Product Type
Pipette Controller
Sterility
Sterile
Individually Wrapped
Individually Wrapped

Description

Serological Pipette, Negative Graduations 8 mL, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.