Zoro Homepage

Wobble-not Serological Pipet PK 400

  • Mfr # 4290-0010

  • Zoro # G712484171


product price: $87.19
/pk 400, $0.22/ea
Free Shipping & Returns

Key Features

Material
Polystyrene
Color
Clear
Negative Graduations
3 mL
Individually Wrapped
Not Individually Wrapped
Capacity - Maximum
10 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4290-0010
Zoro #
G712484171
UPC #
-
Country of Origin
China

Details

Material
Polystyrene
Color
Clear
Item
Serological Pipette
Negative Graduations
3 mL
Individually Wrapped
Not Individually Wrapped
Capacity - Maximum
10 mL
Pipette Type
Serological
Graduation Increments
0.1 mL
Sterility
Sterile
Accuracy - Maximum
2 %
Compatible Product Type
Pipette Controller
Product Type
Serological Pipette
Compatible Manufacturer Model Number
2100-0003, 2100-0005, 2100-1005

Description

Serological Pipette, Negative Graduations 3 mL, Package Quantity 400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.