Wobble-not Serological Pipet PK 50
Mfr # 4090-0100
Zoro # G512533277
product price: $121.99
/pk 50, $2.44/ea
Free Shipping & Returns
Key Features
Color
Clear
Accuracy - Maximum
2 %
Sterility
Sterile
Compatible Manufacturer Model Number
2100-0003, 2100-0005, 2100-1005
Material
Polystyrene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4090-0100
Zoro #
G512533277
UPC #
-
Country of Origin
China
Details
Item
Serological Pipette
Color
Clear
Accuracy - Maximum
2 %
Sterility
Sterile
Compatible Manufacturer Model Number
2100-0003, 2100-0005, 2100-1005
Material
Polystyrene
Individually Wrapped
Individually Wrapped
Capacity - Maximum
100 mL
Product Type
Serological Pipette
Graduation Increments
1 mL
Compatible Product Type
Pipette Controller
Pipette Type
Serological
Description
Serological Pipette, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.