Zoro Homepage

Wobble-not Serological Pipet PK 500

  • Mfr # 4290-0005

  • Zoro # G212484169


product price: $101.99
/pk 500, $0.20/ea
Free Shipping & Returns

Key Features

Material
Polystyrene
Color
Clear
Negative Graduations
3 mL
Individually Wrapped
Not Individually Wrapped
Capacity - Maximum
5 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4290-0005
Zoro #
G212484169
UPC #
-
Country of Origin
China

Details

Material
Polystyrene
Color
Clear
Item
Serological Pipette
Negative Graduations
3 mL
Individually Wrapped
Not Individually Wrapped
Capacity - Maximum
5 mL
Accuracy - Maximum
2 %
Compatible Product Type
Pipette Controller
Pipette Type
Serological
Product Type
Serological Pipette
Graduation Increments
0.1 mL
Compatible Manufacturer Model Number
2100-0003, 2100-0005, 2100-1005
Sterility
Sterile

Description

Serological Pipette, Negative Graduations 3 mL, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.