Wobble-not Serological Pipet PK 60
Mfr # 4290-0100
Zoro # G312533255
product price: $142.99
/pk 60, $2.38/ea
Free Shipping & Returns
Key Features
Color
Clear
Compatible Manufacturer Model Number
2100-0003, 2100-0005, 2100-1005
Individually Wrapped
Not Individually Wrapped
Product Type
Serological Pipette
Compatible Product Type
Pipette Controller
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4290-0100
Zoro #
G312533255
UPC #
-
Country of Origin
China
Details
Item
Serological Pipette
Color
Clear
Compatible Manufacturer Model Number
2100-0003, 2100-0005, 2100-1005
Individually Wrapped
Not Individually Wrapped
Product Type
Serological Pipette
Compatible Product Type
Pipette Controller
Sterility
Sterile
Material
Polystyrene
Accuracy - Maximum
2 %
Pipette Type
Serological
Graduation Increments
1 mL
Capacity - Maximum
100 mL
Description
Serological Pipette, Package Quantity 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.