46 gal Trash Bags, 45 in x 51 in, Contractor, 4.0 mil, Heat Seal

  • Mfr # PL514574

  • Zoro # G8046096


product price:  $150.99
/pk 25, $6.04/ea
Free Shipping & Returns

Key Features

Capacity
46 gal
Strength Rating
Contractor
Bag Closure Type
None
Material
Linear Low-Density Polyethylene (LLDPE)
Thickness
4.0 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PL514574
Zoro #
G8046096
UPC #
-
Country of Origin
United States

Dimensions

Thickness
4.0 mil
Size
45 in x 51 in
Width
45 in
Height
51 in
Overall Width
45 in

Details

Capacity
46 gal
Strength Rating
Contractor
Bag Closure Type
None
Material
Linear Low-Density Polyethylene (LLDPE)
Scent
Unscented
Color
Heat Seal
Item
Trash Bags
Trash Bag Color Family
Clear
Max. Load
150 lb
Bags Per Roll
25
Trash Bag Material
Linear Low Density Polyethylene (LLDPE)
Rolls per Package
1
Bag Product Grouping
Trash Bag
Package Configuration
Coreless Roll
Bags per Roll/Pack
25
% Recycled Content
0%
Seal
Heat Seal
Application
Commercial
Bags per Roll
25
Type
Rolled
Product Type
Trash Bags

Description

Trash Bag, Capacity 46 gal, Trash Bag Material LLDPE, Percent Recycled Content 0 Percent, Thickness 4 mil, Color Clear, Bag Closure Type None, Width 45 in, Height 51 in, Max. Load 150 lb, Scent Fragrance Free, Legend Not Applicable, Package Configuration Coreless Roll, Bags per Roll 25, Rolls per Package 1, Item Trash Bags, Application Commercial, Package Quantity 25

Restrictions

This item has been restricted from sale in the following states: WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.