Zoro Homepage

Beard Cover, Polypropylene, 19 in Dia., White, M, 1000 PK

  • Mfr # BP4R

  • Zoro # G5081903


product price: $56.15
/pk 1000, $0.06/ea

Key Features

Color
White
Diameter
19 in
Material
Polypropylene
Latex-Free
Yes
Lint-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP4R
Zoro #
G5081903
UPC #
-
Country of Origin
China

Dimensions

Diameter
19 in
Size
M
Hair and Beard Nets Size
Universal
Named Size
M

Description

Beard Cover, Anti-Static No, Attachment Style Head Strap, Color White, Federal 209E Cleanroom Class 1,000, ISO Cleanroom Class ISO 6 (Class 1,000) and above, Latex-Free Yes, Material Polypropylene, Metal Detectable No, Named Size M, Packaging Bag, Product Type Beard Net, Seam Style Serged, Standards FDA Approved, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.