Blue PPL Bouffant Cap 24", PK1000, Polypropylene, 24 in Dia., Blue, L, 1000 PK
Mfr # BIX400BLP
Zoro # G0655299
product price: $71.99
/pk 1000, $0.07/eaKey Features
Diameter
24 in
Material
Polypropylene
Size
L
Latex-Free
Yes
Lint-Free
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BIX400BLP
Zoro #
G0655299
UPC #
-
Country of Origin
Mexico
Dimensions
Diameter
24 in
Size
L
Hair and Beard Nets Size
L
Details
Item
Blue PPL Bouffant Cap 24",PK1000
Color
Blue
Material
Polypropylene
Latex-Free
Yes
Lint-Free
No
Hair and Beard Nets Item
Bouffant
Metal Detectable
No
Contains Latex
No
Packaging
Bag, Box
Bouffant Style
Pleated
Product Type
Bouffant Cap
Description
Blue PPL Bouffant Cap 24 In.,PK1000, Bouffant Style Pleated, Color Blue, Diameter 24 in, Latex-Free Yes, Material Polypropylene, Metal Detectable No, Packaging Bag, Box, Product Type Bouffant Cap, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.