Zoro Homepage

Bouffant Cap 24In., PK500, Polypropylene, 24 in Dia., White, L, 500 PK

  • Mfr # BIX400HS5

  • Zoro # G0655168


product price: $32.19
/pk 500, $0.06/ea

Key Features

Diameter
24 in
Material
Polypropylene
Latex-Free
Yes
Lint-Free
No
Hair and Beard Nets Item
Bouffant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIX400HS5
Zoro #
G0655168
UPC #
-
Country of Origin
China

Dimensions

Diameter
24 in
Size
L
Hair and Beard Nets Size
L

Details

Item
Bouffant Cap 24In., PK500
Color
White
Material
Polypropylene
Latex-Free
Yes
Lint-Free
No
Hair and Beard Nets Item
Bouffant
Contains Latex
No
Metal Detectable
No
Packaging
Bag
Product Type
Bouffant Cap
Bouffant Style
Flat

Description

Bouffant Cap 24In., PK500, Bouffant Style Flat, Color White, Diameter 24 in, Latex-Free Yes, Material Polypropylene, Metal Detectable No, Packaging Bag, Product Type Bouffant Cap, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.