Zoro Homepage

Bouffant Cap, Polypropylene, 18 in Dia., Blue, S, 1000 PK

  • Mfr # B4HSBL

  • Zoro # G5079313


product price: $38.79
/pk 1000, $0.04/ea

Key Features

Diameter
18 in
Material
Polypropylene
Latex-Free
Yes
Lint-Free
No
Anti-Static
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B4HSBL
Zoro #
G5079313
UPC #
-
Country of Origin
China

Dimensions

Diameter
18 in
Size
S
Hair and Beard Nets Size
S

Details

Item
Bouffant Cap
Color
Blue
Material
Polypropylene
Latex-Free
Yes
Lint-Free
No
Anti-Static
No
Contains Latex
No
Series
No
Metal Detectable
No
Fabric Weight
0.35 oz/sq yd
Hair and Beard Nets Item
Bouffant
Package Type
Bag
Garment Style
Bouffant Cap
Bouffant Style
Flat
Denier
7.84 den
Standards
FDA Approved, FFDCA Certified, USDA Approved
Material Weight Type
Lightweight
Packaging
Bag
Product Type
Bouffant Cap

Description

Bouffant Cap, Anti-Static No, Bouffant Style Flat, Color Blue, Denier 7.84 den, Diameter 18 in, Latex-Free Yes, Material Polypropylene, Material Weight Type Lightweight, Metal Detectable No, Packaging Bag, Product Type Bouffant Cap, Series No, Standards FDA Approved, FFDCA Certified, USDA Approved, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.