Zoro Homepage

Bouffant Cap, Polypropylene, 21 in Dia., Blue, M, 100 PK

  • Mfr # BI4HSBLDGRA

  • Zoro # G3891946


product price: $10.39
/pk 100, $0.10/ea

Key Features

Diameter
21 in
Material
Polypropylene
Size
M
Latex-Free
Yes
Lint-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BI4HSBLDGRA
Zoro #
G3891946
UPC #
788570461208
Country of Origin
China

Dimensions

Diameter
21 in
Size
M
Hair and Beard Nets Size
M

Details

Item
Bouffant Cap
Color
Blue
Material
Polypropylene
Latex-Free
Yes
Lint-Free
No
Anti-Static
No
Series
No
Contains Latex
No
Hair and Beard Nets Item
Bouffant
Fabric Weight
0.35 oz/sq yd
Package Type
Box
Metal Detectable
No
Packaging
Box
Material Weight Type
Lightweight
Garment Style
Bouffant Cap
Standards
FDA Approved, FFDCA Certified, USDA Approved
Bouffant Style
Flat
Denier
7.84 den
Product Type
Bouffant Cap

Description

Bouffant Cap, Anti-Static No, Bouffant Style Flat, Color B, W, G, Denier 7.84 den, Diameter 21 in, Latex-Free Yes, Material Polypropylene, Material Weight Type Lightweight, Metal Detectable No, Packaging Box, Product Type Bouffant Cap, Series No, Standards FDA Approved, FFDCA Certified, USDA Approved, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.