Zoro Homepage

Bouffant Cap, Polypropylene, 21 in Dia., Green, M, 100 PK

  • Mfr # BI4BGRM

  • Zoro # G8598651


product price: $5.69
/pk 100, $0.06/ea

Key Features

Diameter
21 in
Material
Polypropylene
Latex-Free
Yes
Lint-Free
No
Anti-Static
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BI4BGRM
Zoro #
G8598651
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
21 in
Size
M
Hair and Beard Nets Size
21 in

Details

Item
Bouffant Cap
Color
Green
Material
Polypropylene
Latex-Free
Yes
Lint-Free
No
Anti-Static
No
Series
No
Contains Latex
No
Package Type
Bag
Metal Detectable
Yes
Hair and Beard Nets Item
Bouffant
Fabric Weight
0.35 oz/sq yd
Garment Style
Bouffant Cap
Bouffant Style
Pleated
Material Weight Type
Lightweight
Packaging
Bag
Standards
FDA Approved, FFDCA Certified, USDA Approved
Denier
7.84 den
Features
Metal Detectable
Product Type
Bouffant Cap

Description

Bouffant Cap, Anti-Static No, Bouffant Style Pleated, Color Green, Denier 7.84 den, Diameter 21 in, Latex-Free Yes, Material Polypropylene, Material Weight Type Lightweight, Metal Detectable Yes, Packaging Bag, Product Type Bouffant Cap, Series No, Standards FDA Approved, FFDCA Certified, USDA Approved, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.