Bouffant Cap, Polypropylene, 24 in Dia., Green, L, 100 PK
Mfr # BIX4BGRM
Zoro # G8598667
product price: $5.69
/pk 100, $0.06/eaKey Features
Diameter
24 in
Material
Polypropylene
Latex-Free
Yes
Lint-Free
No
Anti-Static
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BIX4BGRM
Zoro #
G8598667
UPC #
-
Country of Origin
Mexico
Dimensions
Diameter
24 in
Size
L
Hair and Beard Nets Size
24 in
Details
Item
Bouffant Cap
Color
Green
Material
Polypropylene
Latex-Free
Yes
Lint-Free
No
Anti-Static
No
Metal Detectable
Yes
Hair and Beard Nets Item
Bouffant
Fabric Weight
0.35 oz/sq yd
Package Type
Bag
Series
No
Contains Latex
No
Bouffant Style
Pleated
Denier
7.84 den
Packaging
Bag
Features
Metal Detectable
Garment Style
Bouffant Cap
Material Weight Type
Lightweight
Standards
FDA Approved, FFDCA Approved, USDA Approved
Product Type
Bouffant Cap
Description
Bouffant Cap, Anti-Static No, Bouffant Style Pleated, Color Green, Denier 7.84 den, Diameter 24 in, Latex-Free Yes, Material Polypropylene, Material Weight Type Lightweight, Metal Detectable Yes, Packaging Bag, Product Type Bouffant Cap, Series No, Standards FDA Approved, FFDCA Approved, USDA Approved, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.