Disposable Coverallss, Collared, 2XL, Polypropylene, Elastic Wrist, Elastic Ankle, Serged Seam
Mfr # 5740XX
Zoro # G7889296
product price: $76.79
/pk 25, $3.07/ea
Free Shipping & Returns
Key Features
Color
White
Material
Polypropylene
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5740XX
Zoro #
G7889296
UPC #
-
Country of Origin
China
Dimensions
Size
2XL
Fits Waist Size
46 in to 48 in
Fits Chest Size
46 in to 49 in
Minimum Waist Size
46 in
Maximum Waist Size
48 in
Maximum Height
76 in
Minimum Height
73 in
Chest Size - Maximum
49 in
Chest Size - Minimum
46 in
Description
Collared Disposable Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 49 in, Chest Size - Minimum 46 in, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared Coverall, Cuff Style Elastic, Features Strong and Breathable as Well as an Effective Shield Against Many Liquids, Gas Tight No, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.