Disposable Coverallss, Collared, 2XL, Polypropylene, Open Wrist, Open Ankle, Serged Seam, White
Mfr # 55802XX
Zoro # G0623896
product price: $54.39
/pk 25, $2.18/eaKey Features
Size
2XL
Color
White
Material
Polypropylene
Seam Style
Serged
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55802XX
Zoro #
G0623896
UPC #
-
Country of Origin
China
Dimensions
Size
2XL
Fits Waist Size
50 in to 52 in
Fits Chest Size
46 in to 49 in
Maximum Waist Size
52 in
Minimum Height
73 in
Maximum Height
76 in
Minimum Waist Size
50 in
Chest Size - Maximum
49 in
Chest Size - Minimum
46 in
Description
Coveralls,Disposable,Polypropylene 2Xlrg, PK25, Ankle Closure Open, Anti-Static Yes, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 49 in, Chest Size - Minimum 46 in, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color White, Cuff Style Open, Features This Non-Woven Material Offers Lightweight Splash Protection, Gas Tight No, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 76 in, Height - Minimum 73 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.