Disposable Coverallss, Collared, 3XL, Microporous Film Laminate, Open Wrist, Open Ankle, White

  • Mfr # 5702XXX

  • Zoro # G8212671


product price:  $80.99
/pk 25, $3.24/ea
Free Shipping & Returns

Key Features

Color
White
Material
Microporous Film Laminate
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5702XXX
Zoro #
G8212671
UPC #
-
Country of Origin
China

Dimensions

Size
3XL
Fits Waist Size
54 in to 56 in
Fits Chest Size
49 in to 52 in
Minimum Waist Size
54 in
Maximum Waist Size
56 in
Minimum Height
74 in
Maximum Height
77 in
Chest Size - Minimum
49 in
Chest Size - Maximum
52 in

Details

Item
Disposable Coverallss
Color
White
Material
Microporous Film Laminate
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Open
Standards
ANSI/ISEA 101-1996
Ankle Closure
Open
Fabric Weight
1.85 oz
Inseam
31 in
Series
5702
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Coverall Style
Collared
Color Family
Whites
Features
Strong and Breathable as Well as an Effective Shield Against Many Liquids
Material Weight
63 oz/sq yd
Liquid Tight
No
Includes Outer Boot Flaps
No
Includes Thumb Loops
No
Anti-Static
Yes
Packaging
Bulk
Gas Tight
No
Collar Style
Plain
Garment Style
Coverall
Includes Boot Covers
No
Material Performance
Heavy Duty
Spray Tight
No
Brand and Series
Cellucap
Reduced Spray
No
Attached Hood
No
Coverall Construction
Collared with Open Cuffs and Ankles
High-Visibility
No
Wrist Closure
Elastic
Closure Features
Zipper
Sterilization Status
Non-Sterile

Description

Collared Disposable Coveralls, Ankle Closure Open, Anti-Static Yes, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 52 in, Chest Size - Minimum 49 in, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared Coverall, Cuff Style Open, Features Strong and Breathable as Well as an Effective Shield Against Many Liquids, Gas Tight No, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 77 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.