Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Coverallss, Collared, 3XL, Polypropylene, Elastic Wrist, Elastic Ankle, Serged Seam

  • Mfr # 5740XXX

  • Zoro # G8202442


product price: $76.79
/pk 25, $3.07/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polypropylene
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5740XXX
Zoro #
G8202442
UPC #
-
Country of Origin
China

Dimensions

Size
3XL
Fits Waist Size
54 in to 56 in
Fits Chest Size
49 in to 52 in
Minimum Waist Size
54 in
Minimum Height
74 in
Maximum Waist Size
56 in
Maximum Height
77 in
Chest Size - Minimum
49 in
Chest Size - Maximum
52 in

Details

Item
Disposable Coverallss
Color
White
Material
Polypropylene
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ANSI/ISEA 101-1996
Ankle Closure
Elastic
Fabric Weight
1.85 oz
Inseam
30 in
Series
5740
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Coverall Style
Collared
Color Family
Whites
Features
Strong and Breathable as Well as an Effective Shield Against Many Liquids
Anti-Static
Yes
Gas Tight
No
Liquid Tight
No
Attached Hood
No
Includes Boot Covers
No
Material Performance
Heavy Duty
Includes Thumb Loops
No
Collar Style
Plain
Coverall Construction
Collared with Elastic Cuffs and Elastic Ankles
Packaging
Bulk
Includes Outer Boot Flaps
No
Brand and Series
Cellucap
Material Weight
63 oz/sq yd
Reduced Spray
No
Garment Style
Coverall
Spray Tight
No
High-Visibility
No
Closure Features
Zipper
Sterilization Status
Non-Sterile
Wrist Closure
Elastic

Description

Collared Disposable Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 52 in, Chest Size - Minimum 49 in, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared Coverall, Cuff Style Elastic, Features Strong and Breathable as Well as an Effective Shield Against Many Liquids, Gas Tight No, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.