Zoro Homepage

Disposable Coverallss, Collared, 4XL, Polypropylene, Elastic Wrist, Elastic Ankle, Serged Seam

  • Mfr # 358441XXXX

  • Zoro # G8458922


product price: $196.99
/pk 25, $7.88/ea
Free Shipping & Returns

Key Features

Color
Orange
Material
Polypropylene
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
358441XXXX
Zoro #
G8458922
UPC #
788570109667
Country of Origin
Mexico

Dimensions

Size
4XL
Fits Chest Size
52 in to 55 in
Length
44-1/2"
Fits Waist Size
58 in to 60 in
Maximum Waist Size
60 in
Minimum Height
75 in
Maximum Height
78 in
Minimum Waist Size
58 in
Chest Size - Minimum
52 in
Chest Size - Maximum
55 in

Details

Item
Disposable Coverallss
Color
Orange
Material
Polypropylene
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ANSI
Ankle Closure
Elastic
Fabric Weight
1.5 oz
Inseam
32 in
Series
358441
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Coverall Style
Collared
Color Family
Oranges
Features
Great for use By Prisons or Work Areas Where High Visibility is Required
Includes Boot Covers
No
Garment Style
Coverall
Anti-Static
No
Material Weight
50 oz/sq yd
Brand and Series
Cellucap
Attached Hood
No
Collar Style
Plain
Gas Tight
No
Includes Thumb Loops
No
Packaging
Bulk
Spray Tight
No
Material Performance
Light Duty
Includes Outer Boot Flaps
No
Reduced Spray
No
Coverall Construction
Collared with Elastic Cuffs and Elastic Ankles
Liquid Tight
Yes
High-Visibility
No
Closure Features
Zipper
Wrist Closure
Elastic
Sterilization Status
Non-Sterile

Description

Collared Disposable Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 55 in, Chest Size - Minimum 52 in, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color Orange, Coverall Style Collared Coverall, Cuff Style Elastic, Features Great for use By Prisons or Work Areas Where High Visibility is Required, Gas Tight No, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.