Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Coverallss, Collared, L, Microporous Film Laminate, Open Wrist, Open Ankle, Serged Seam

  • Mfr # 5702L

  • Zoro # G8472003


product price: $80.99
/pk 25, $3.24/ea
Free Shipping & Returns

Key Features

Color
White
Material
Microporous Film Laminate
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5702L
Zoro #
G8472003
UPC #
-
Country of Origin
Multiple

Dimensions

Size
L
Fits Chest Size
39 in to 43 in
Fits Waist Size
42 in to 44 in
Minimum Height
67 in
Maximum Height
70 in
Maximum Waist Size
44 in
Minimum Waist Size
42 in
Chest Size - Maximum
43 in
Chest Size - Minimum
39 in

Details

Item
Disposable Coverallss
Color
White
Material
Microporous Film Laminate
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Open
Standards
ANSI/ISEA 101-1996
Ankle Closure
Open
Fabric Weight
1.85 oz
Inseam
29 in
Series
5702
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Coverall Style
Collared
Color Family
Whites
Features
Strong and Breathable as Well as an Effective Shield Against Many Liquids
Collar Style
Plain
Attached Hood
No
Material Performance
Heavy Duty
Garment Style
Coverall
Packaging
Bulk
Material Weight
63 oz/sq yd
Gas Tight
No
Liquid Tight
No
Reduced Spray
No
Spray Tight
No
Includes Thumb Loops
No
Includes Boot Covers
No
Brand and Series
Cellucap
Includes Outer Boot Flaps
No
Anti-Static
Yes
Coverall Construction
Collared with Open Cuffs and Ankles
High-Visibility
No
Sterilization Status
Non-Sterile
Closure Features
Zipper
Wrist Closure
Elastic

Description

Collared Disposable Coveralls, Ankle Closure Open, Anti-Static Yes, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 43 in, Chest Size - Minimum 39 in, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared Coverall, Cuff Style Open, Features Strong and Breathable as Well as an Effective Shield Against Many Liquids, Gas Tight No, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 70 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products